Shop All Timing Belt Pulleys
B B Manufacturing
F50-14MX20-E, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide
Mfr # F50-14MX20-E
Zoro # G705357802
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 8.662 inch
- Dimension F (In.) 1.36 inch
- Number of Teeth 50
- Flange Dia. (In.) 9.392 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F50-14MX20-E
- Zoro # G705357802
- UPC # 195057212299
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 8.662 inch |
Dimension F (In.) | 1.36 inch |
Flange Dia. (In.) | 9.392 inch |
Pitch Dia. (In.) | 8.772 inch |
Width | 10 inch |
Length | 6 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Item | Timing Belt Pulley |
Number of Teeth | 50 |
Bore Type | Bushing |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 17.63 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-10-PPV-A (DSNU-25-10-PPV-A)
- SPEEDAIRE Spring Pin, 3x20 (TTR4410223G)
- FESTO Filter Cartridge MS9-LFP-C (MS9-LFP-C)
- TIMKEN TIM 09195AB#0, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od (09195AB#0)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING QD32-14M-40, Timing Pulley, Cast Iron, Black Oxide, (QD32-14M-40)
- B B MANUFACTURING 14L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L050-6FA5)
- B B MANUFACTURING 20XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA6)
- B B MANUFACTURING 36-5MX25-1108, Timing Pulley, Steel, Black Oxide, (36-5MX25-1108)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 12XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA3)
- B B Manufacturing Pulleys & Sheaves