Shop All Timing Belt Pulleys
B B Manufacturing
F44-14M55-E, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F44-14M55-E
Zoro # G405357775
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 7.61 inch
- Dimension F (In.) 2.75 inch
- Number of Teeth 44
- Material Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F44-14M55-E
- Zoro # G405357775
- UPC # 195057822184
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 7.61 inch |
Dimension F (In.) | 2.75 inch |
Flange Dia. (In.) | 8.395 inch |
Width | 10 inch |
Pitch Dia. (In.) | 7.72 inch |
Overall Length | 2.75 inch |
Length | 6 inch |
Height | 10 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Number of Teeth | 44 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Bore Type | Bushing |
Weight | 17.2 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-Idler (756-04280A)
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17)
- SPEEDAIRE Check Valve (PN22N093G)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6322ZZ)
- B B MANUFACTURING QD48H100, Timing Pulley, Cast Iron, Black Oxide, (QD48H100)
- B B MANUFACTURING 22XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (22XL037-6FA6)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 14L075-6FA5, Timing Pulley, Aluminum, Clear Anodized (14L075-6FA5)
- B B Manufacturing Timing Belt Pulleys