Shop All Timing Belt Pulleys
B B Manufacturing
F42-8MX21-SH, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F42-8MX21-SH
Zoro # G405358017
product price: $131.12
/ea
Free Shipping & Returns
$131.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SH
- Outside Dia. - Timing Belt Pulleys 4.148 inch
- Material Ductile Iron
- Number of Teeth 42
- Width 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F42-8MX21-SH
- Zoro # G405358017
- UPC # 195057822320
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.148 inch |
Width | 5 inch |
Pitch Dia. (In.) | 4.211 inch |
Flange Dia. (In.) | 4.687 inch |
Dimension F (In.) | 1.203 inch |
Height | 5 inch |
Overall Length | 1.25 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SH |
Material | Ductile Iron |
Number of Teeth | 42 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 2.654 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/2-14, El (2049-8-8S)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- SKF Single Row Ball Bearing, Shielded (6304-2Z C3 HT51)
- LEGACY Zillawhip 1/4 X 5 Swivel Whip Hose (HFZ1405YW2B)
- B B MANUFACTURING QD72H200, Timing Pulley, Cast Iron, Black Oxide, (QD72H200)
- B B MANUFACTURING QD52-14M-55, Timing Pulley, Cast Iron, Black Oxide, (QD52-14M-55)
- B B MANUFACTURING 26L050-6FS6, Timing Pulley, Steel, Black Oxide, (26L050-6FS6)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 60MP025-DFP3, Timing Pulley, Plastic (60MP025-DFP3)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B Manufacturing Pulleys & Sheaves