Shop All Timing Belt Pulleys
B B Manufacturing
F40-14MX20-SF, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide
Mfr # F40-14MX20-SF
Zoro # G805357948
product price: $184.60
/ea
Free Shipping & Returns
$184.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 6.908 inch
- Width 8 inch
- Dimension F (In.) 1.36 inch
- Flange Dia. (In.) 7.518 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F40-14MX20-SF
- Zoro # G805357948
- UPC # 195057212251
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.908 inch |
Width | 8 inch |
Dimension F (In.) | 1.36 inch |
Flange Dia. (In.) | 7.518 inch |
Pitch Dia. (In.) | 7.018 inch |
Length | 3 inch |
Overall Length | 1.36 inch |
Height | 8 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Item | Timing Belt Pulley |
Number of Teeth | 40 |
Bore Type | Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Weight | 9.4 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (12E)
- DYNABRADE Female Composite, Style Coupler, 1/4" (94990)
- CARLISLE AP55 Super Blue Ribbon V-Belt (AP55)
- GATES Truflex V-Belts, 4L260 (4L260)
- B B MANUFACTURING 18-5M09M6FA8, Timing Pulley, Aluminum, Clear Anodized (18-5M09M6FA8)
- B B MANUFACTURING 21MP012-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP012-6FA2)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 22XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA3)
- B B MANUFACTURING 12XL025-6FA2, Timing Pulley, Aluminum, Clear Anodized (12XL025-6FA2)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 28 Grooves (Y-28S-H)
- B B Manufacturing Timing Belt Pulleys