Shop All Timing Belt Pulleys
B B Manufacturing
F39-14MX20-SF, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide
Mfr # F39-14MX20-SF
Zoro # G705357734
product price: $184.86
/ea
Free Shipping & Returns
$184.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SF
- Outside Dia. - Timing Belt Pulleys 6.732 inch
- Pitch Dia. (In.) 6.842 inch
- Number of Teeth 39
- Dimension F (In.) 1.36 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F39-14MX20-SF
- Zoro # G705357734
- UPC # 195057212244
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.732 inch |
Pitch Dia. (In.) | 6.842 inch |
Dimension F (In.) | 1.36 inch |
Width | 8 inch |
Flange Dia. (In.) | 7.518 inch |
Length | 3 inch |
Height | 8 inch |
Overall Length | 1.36 inch |
Details
Bushing Required - Timing Belt Pulleys | SF |
Item | Timing Belt Pulley |
Number of Teeth | 39 |
Bore Type | Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 8.9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Gas Powered Air Compressor, 8gal., 150 psi (DXCMTB5590856)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 13.75 in OD (2BK140)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 20-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized (20-5P15-6FA3)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING QD30H200, Timing Pulley, Cast Iron, Black Oxide, (QD30H200)
- B B Manufacturing Timing Belt Pulleys