Shop All Timing Belt Pulleys
B B Manufacturing
F35-14MX20-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F35-14MX20-SK
Zoro # G105357990
product price: $161.90
/ea
Free Shipping & Returns
$161.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.031 inch
- Number of Teeth 35
- Dimension F (In.) 1.36 inch
- Pitch Dia. (In.) 6.141 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F35-14MX20-SK
- Zoro # G105357990
- UPC # 195057822443
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.031 inch |
Dimension F (In.) | 1.36 inch |
Pitch Dia. (In.) | 6.141 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.816 inch |
Length | 3 inch |
Overall Length | 1.359 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Number of Teeth | 35 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 7.632 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L380 V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (5L380)
- SKF Cylindrical Roller Bearing, Bore 70mm (NU 214 ECP/C3)
- GATES Truflex V-Belts, 2L200 (2L200)
- SHARKBITE Push Fit Manifold, LF CU, Push Fit, 1 In. W (22998LF)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 22-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (22-8MX21-6FS6)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 31T10/20-2, Timing Pulley, Aluminum (31T10/20-2)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING QD44-8M-30, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-30)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B Manufacturing Pulleys & Sheaves