Shop All Timing Belt Pulleys
B B Manufacturing
F35-14M55-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F35-14M55-SK
Zoro # G105358249
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 6.031 inch
- Bore Type Bushing
- Material Ductile Iron
- Number of Teeth 35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # F35-14M55-SK
- Zoro # G105358249
- UPC # 195057822139
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 6.031 inch |
Width | 7 inch |
Flange Dia. (In.) | 6.816 inch |
Pitch Dia. (In.) | 6.141 inch |
Dimension F (In.) | 2.75 inch |
Length | 3 inch |
Overall Length | 2.75 inch |
Height | 7 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Material | Ductile Iron |
Number of Teeth | 35 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 10.1 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6003 2Z C3 GJN, Single Row Ball Bearings (6003 2Z C3 GJN)
- LOC-LINE Nozzle, Round, 1/4, Pk4 (41404)
- FREEMAN Z1414IBC 1/4" x 1/4" Industrial Barbed Coupler (Z1414IBC)
- SPEEDAIRE Regulator Assembly, 1/4 NPT (J0303000201)
- B B MANUFACTURING 16LF075X3/4, Timing Pulley, Steel, Black Oxide (16LF075X3/4)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 26-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-5P15-6FA3)
- B B MANUFACTURING 28-8MX21-6FS6, Timing Pulley, Steel, Black Oxide, (28-8MX21-6FS6)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 28-14P40-2012, Timing Pulley, Cast Iron, Black Oxide, (28-14P40-2012)
- POWERDRIVE GearbeltPulley, XL, 12 Grooves (12XLB037-6FA)
- B B Manufacturing Timing Belt Pulleys