Shop All Timing Belt Pulleys
B B Manufacturing
F34-14MX20-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F34-14MX20-SK
Zoro # G905358241
Free Shipping & Returns
$152.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.855 inch
- Material Ductile Iron
- Pitch Dia. (In.) 5.965 inch
- Number of Teeth 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # F34-14MX20-SK
- Zoro # G905358241
- UPC # 195057822436
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.855 inch |
Pitch Dia. (In.) | 5.965 inch |
Dimension F (In.) | 1.36 inch |
Flange Dia. (In.) | 6.465 inch |
Width | 7 inch |
Height | 7 inch |
Overall Length | 1.359 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 34 |
Bore Type | Bushing |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 7.039 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PA452O000000)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX (6900-08-08)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- TIMKEN TIM 593, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (593)
- B B MANUFACTURING 21XL037-3FA3, Timing Pulley, Aluminum, Clear Anodized, (21XL037-3FA3)
- B B MANUFACTURING 15XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (15XL037-6FA3)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 12XL037-SFP2, Timing Pulley, Plastic (12XL037-SFP2)
- B B Manufacturing Pulleys & Sheaves