Shop All Timing Belt Pulleys
B B Manufacturing
F33-14M55-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F33-14M55-SK
Zoro # G705358113
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.68 inch
- Material Ductile Iron
- Dimension F (In.) 2.75 inch
- Number of Teeth 33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F33-14M55-SK
- Zoro # G705358113
- UPC # 195057822115
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.68 inch |
Dimension F (In.) | 2.75 inch |
Flange Dia. (In.) | 6.465 inch |
Width | 7 inch |
Pitch Dia. (In.) | 5.79 inch |
Height | 7 inch |
Overall Length | 2.75 inch |
Length | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Material | Ductile Iron |
Number of Teeth | 33 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 9 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CARLISLE AP20 Super Blue Ribbon V-Belt (AP20)
- DAYTON B33 V-Belt, 36" Outside Length, 21/32" Top Width, 1 Ribs (1A099)
- COXREELS Spring Return Dual Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (C-LP-135-135)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 10MP037-6CA1, Timing Pulley, Aluminum, Clear Anodized (10MP037-6CA1)
- B B MANUFACTURING 28-5M15M6FA8, Timing Pulley, Aluminum, Clear Anodized, (28-5M15M6FA8)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- B B MANUFACTURING 28L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (28L050-6FA6)
- B B MANUFACTURING QD32H100, Timing Pulley, Cast Iron, Black Oxide, (QD32H100)
- B B Manufacturing Pulleys & Sheaves