Shop All Timing Belt Pulleys
B B Manufacturing
F32-14M55-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F32-14M55-SK
Zoro # G905358333
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.504 inch
- Bore Type Bushing
- Width 7 inch
- Number of Teeth 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F32-14M55-SK
- Zoro # G905358333
- UPC # 195057822108
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.504 inch |
Width | 7 inch |
Dimension F (In.) | 2.75 inch |
Pitch Dia. (In.) | 5.614 inch |
Flange Dia. (In.) | 6.124 inch |
Length | 3 inch |
Height | 7 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Number of Teeth | 32 |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 8.3 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- REELCRAFT Hose Reel Bumper, Use w/4NB22 (4-HR1005)
- BANDO 925Vc3830 Variable Speed, 2430V364 (2430V364)
- DAYTON Motor Start Capacitor, 216-259 MFD, Round (2MDR7)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 27AT5/16-2, Timing Pulley, Aluminum (27AT5/16-2)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 21XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (21XL037-6FA4)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- B B Manufacturing Timing Belt Pulleys