Shop All Timing Belt Pulleys
B B Manufacturing
F30-14MX20-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F30-14MX20-SK
Zoro # G305358339
product price: $140.48
/ea
Free Shipping & Returns
$140.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 5.153 inch
- Width 6 inch
- Material Ductile Iron
- Dimension F (In.) 1.36 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F30-14MX20-SK
- Zoro # G305358339
- UPC # 195057822399
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 5.153 inch |
Width | 6 inch |
Dimension F (In.) | 1.36 inch |
Pitch Dia. (In.) | 5.263 inch |
Flange Dia. (In.) | 5.76 inch |
Length | 2 inch |
Overall Length | 1.359 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 30 |
Bore Type | Bushing |
Weight | 4.784 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- WESTWARD Barrel Pump, Lever Action (15F214)
- POWERDRIVE Pitch Pulley, 1-1/8"Fixed Bore, 4.15"O.D. (1VP44-1-1/8)
- RULAND Shaft Collar, Quick Clamp, 1Pc, 10mm, Alum (MQCL-10-A)
- B B MANUFACTURING 26L075-6FA6, Timing Pulley, Aluminum, Clear Anodized, (26L075-6FA6)
- B B MANUFACTURING 66AT10/25-2, Timing Pulley, Aluminum (66AT10/25-2)
- B B MANUFACTURING TL22H150, Timing Pulley, Cast Iron, Black Oxide, (TL22H150)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- B B MANUFACTURING QD18L100, Timing Pulley, Steel, Black Oxide, (QD18L100)
- B B MANUFACTURING 44-3M06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (44-3M06M6FA6)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B Manufacturing Timing Belt Pulleys