Shop All Timing Belt Pulleys
B B Manufacturing
F29-14M55-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F29-14M55-SK
Zoro # G405358338
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 4.978 inch
- Bore Type Bushing
- Pitch Dia. (In.) 5.088 inch
- Dimension F (In.) 2.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F29-14M55-SK
- Zoro # G405358338
- UPC # 195057822078
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.978 inch |
Pitch Dia. (In.) | 5.088 inch |
Dimension F (In.) | 2.75 inch |
Width | 6 inch |
Flange Dia. (In.) | 5.76 inch |
Length | 4 inch |
Overall Length | 2.75 inch |
Height | 6 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Ductile Iron |
Number of Teeth | 29 |
Weight | 6.2 lbs |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203KD Z3 FS50000 (203KD Z3 FS50000)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- BRENNAN INDUSTRIES 04MJ-08MP Straight, 3PK (2404-04-08)
- SPEEDAIRE Air Tank Relief Valve, 5/8 in Outside Dia (J0020420037)
- B B MANUFACTURING 21T5/16-2, Timing Pulley, Aluminum (21T5/16-2)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 18XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized (18XL037-6FA6)
- B B MANUFACTURING 48-8MX12-2012SS, V-Belt Pulley, Stainless Steel (48-8MX12-2012SS)
- B B MANUFACTURING QD28-8M-20, Timing Pulley, Steel, Black Oxide, (QD28-8M-20)
- POWERDRIVE Gearbelt Pulley, L, 60 Grooves (60LH100)
- B B Manufacturing Timing Belt Pulleys