Shop All Timing Belt Pulleys
B B Manufacturing
F28-14MX20-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
Mfr # F28-14MX20-SK
Zoro # G305358476
product price: $133.33
/ea
Free Shipping & Returns
$133.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys SK
- Outside Dia. - Timing Belt Pulleys 4.802 inch
- Pitch Dia. (In.) 4.912 inch
- Number of Teeth 28
- Width 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F28-14MX20-SK
- Zoro # G305358476
- UPC # 195057822375
- Country of Origin United States
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 4.802 inch |
Pitch Dia. (In.) | 4.912 inch |
Width | 6 inch |
Dimension F (In.) | 1.36 inch |
Flange Dia. (In.) | 5.402 inch |
Overall Length | 1.359 inch |
Height | 6 inch |
Length | 2 inch |
Details
Bushing Required - Timing Belt Pulleys | SK |
Item | Timing Belt Pulley |
Number of Teeth | 28 |
Bore Type | Bushing |
Material | Ductile Iron |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 3.851 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose, 1" I.D, 50 ft. L (801-16-BLK-BX)
- SPEEDAIRE 90 Degrees Elbow Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFK2)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0300-0001)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulics Metal Air Pump, 10000 PSI, 91 In3 Usable Oil Capacity (PA1500)
- B B MANUFACTURING 14LF100X3/8, Timing Pulley, Steel, Black Oxide (14LF100X3/8)
- B B MANUFACTURING 21T5/40-2, Timing Pulley, Aluminum (21T5/40-2)
- B B MANUFACTURING 20XL037-3FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-3FA5)
- B B MANUFACTURING 24XL037-6FA8, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA8)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- B B MANUFACTURING 40XL037-6A6, Timing Pulley, Aluminum, Clear Anodized, (40XL037-6A6)
- B B Manufacturing Pulleys & Sheaves