Shop All Timing Belt Pulleys
B B Manufacturing
F278-14M-37-40-F, Timing Pulley
Mfr # F278-14M-37-40-F
Zoro # G705358465
product price: $2,416.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,416.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 48.664 inch
- Material Cast Iron
- Pitch Dia. (In.) 48.774 inch
- Number of Teeth 278
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F278-14M-37-40-F
- Zoro # G705358465
- UPC # 195057212633
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 48.664 inch |
Pitch Dia. (In.) | 48.774 inch |
Width | 48.7 inch |
Dimension F (In.) | 2.13 inch |
Height | 48.7 inch |
Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 278 |
Bore Type | Bushing |
Weight | 216 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing, CRPS-PN16 (CRPS-PN16)
- DAYTON AC Gearmotor, 327.0 in-lb Max. Torque, 89 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z392)
- DAYTON B87 V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (6A164)
- DEUBLIN Union CG/SC M16x1.5 LH 18mm (1101-632-343)
- B B MANUFACTURING 20XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (20XL037-6FA5)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B MANUFACTURING 25-3P06M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25-3P06M6FA6)
- B B MANUFACTURING 16L050-6FA6, Timing Pulley, Aluminum, Clear Anodized (16L050-6FA6)
- B B MANUFACTURING 34-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8P20-1610)
- CONTINENTAL CONTITECH Gearbelt Pulley, 169.3mm Pitch dia., Steel (R-38S-MPB)
- B B Manufacturing Pulleys & Sheaves