Shop All Timing Belt Pulleys
B B Manufacturing
F263-14M-37-40-F, Timing Pulley
Mfr # F263-14M-37-40-F
Zoro # G605358428
product price: $2,219.05
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$2,219.05
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 46.032 inch
- Material Cast Iron
- Pitch Dia. (In.) 46.142 inch
- Number of Teeth 263
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F263-14M-37-40-F
- Zoro # G605358428
- UPC # 195057212626
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 46.032 inch |
Pitch Dia. (In.) | 46.142 inch |
Dimension F (In.) | 2.13 inch |
Width | 46.1 inch |
Height | 46.1 inch |
Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Material | Cast Iron |
Number of Teeth | 263 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 184 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 50:1 (F721-50-B5-G)
- TOMPKINS Hydraulic Fitting-International10MJ-08MBSPP 90 (3801-10-08)
- TB WOODS G-Flex Grid Coupling, 1080T Grid (1080G)
- COXREELS Spring Canister Assembly, Steel (689-2-SS)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 36-8MX12-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8MX12-1610)
- B B MANUFACTURING 80-5P15-1610, Timing Pulley, Cast Iron, Black Oxide, (80-5P15-1610)
- B B MANUFACTURING 40L050-6FS6, Timing Pulley, Steel, Black Oxide, (40L050-6FS6)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B Manufacturing Pulleys & Sheaves