Shop All Timing Belt Pulleys
B B Manufacturing
F250-14M-37-40-F, Timing Pulley
Mfr # F250-14M-37-40-F
Zoro # G705358427
product price: $2,173.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,173.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 43.752 inch
- Pitch Dia. (In.) 43.862 inch
- Dimension F (In.) 2.13 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F250-14M-37-40-F
- Zoro # G705358427
- UPC # 195057212619
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 43.752 inch |
Pitch Dia. (In.) | 43.862 inch |
Dimension F (In.) | 2.13 inch |
Width | 43.8 inch |
Height | 43.8 inch |
Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Number of Teeth | 250 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 182 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Oval (POCF30A)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 1 1/2 (6018 1 1/2)
- DAYTON 5VX750 Cogged V-Belt, 75" Outside Length, 5/8" Top Width, 1 Ribs (2L431)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- B B MANUFACTURING 25-3M06-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-3M06-6FA3)
- B B MANUFACTURING 22XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (22XL037-3FA4)
- B B MANUFACTURING 36-8P20-1610, Timing Pulley, Cast Iron, Black Oxide, (36-8P20-1610)
- B B MANUFACTURING QD36L075, Timing Pulley, Cast Iron, Black Oxide, (QD36L075)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 24XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized, (24XL037-3FA4)
- B B MANUFACTURING 27AT5/26-2, Timing Pulley, Aluminum (27AT5/26-2)
- B B Manufacturing Timing Belt Pulleys