Shop All Timing Belt Pulleys
B B Manufacturing
F234-14M20-F, Timing Pulley
Mfr # F234-14M20-F
Zoro # G505358498
product price: $1,795.76
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,795.76
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 40.944 inch
- Material Cast Iron
- Pitch Dia. (In.) 41.054 inch
- Number of Teeth 234
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F234-14M20-F
- Zoro # G505358498
- UPC # 195057007345
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 40.944 inch |
Pitch Dia. (In.) | 41.054 inch |
Width | 41 inch |
Dimension F (In.) | 1.36 inch |
Height | 41 inch |
Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Material | Cast Iron |
Number of Teeth | 234 |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Weight | 133 lbs |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Oxide Inhibitor, Al-Al/Al-Cu, 1Gal Can (PENA13GAL)
- CLIMAX METAL PRODUCTS C-031 Set Screw Collar 3 Pack (C-031X3)
- ILB GOLD Rotor, Replacement For Wai Global 28-8202 (28-8202)
- FAFNIR Wide Inner Ring And Housed Units, #RA103RR (RA103RR)
- B B MANUFACTURING 22H100-6FS8, Timing Pulley, Steel, Black Oxide, (22H100-6FS8)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 16XL037-6FA3, Timing Pulley, Aluminum, Clear Anodized (16XL037-6FA3)
- B B MANUFACTURING 21AT5/18-2, Timing Pulley, Aluminum (21AT5/18-2)
- B B MANUFACTURING 31T10/24-2, Timing Pulley, Aluminum (31T10/24-2)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- BANDO QD Timing Belt Pulley Ja, P18L100 Ja (P18L100 JA)
- B B Manufacturing Pulleys & Sheaves