Shop All Timing Belt Pulleys
B B Manufacturing
F224-14MX20-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F224-14MX20-F
Zoro # G305358575
product price: $1,835.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,835.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 39.19 inch
- Number of Teeth 224
- Width 39.19 inch
- Pitch Dia. (In.) 39.3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F224-14MX20-F
- Zoro # G305358575
- UPC # 195057905948
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 39.19 inch |
Width | 39.19 inch |
Pitch Dia. (In.) | 39.3 inch |
Dimension F (In.) | 1.36 inch |
Length | 39.19 inch |
Overall Length | 3 inch |
Height | 3 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Number of Teeth | 224 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Bushing |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 138 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON V Style High Flow Plug, 3/8" MNPT, PK10 (762)
- DAYTON Motor Mounting Base (2M522)
- 80/20 Roller Wheel Bracket Assembly, 4.625 In L (2756)
- CONTINENTAL Air Hose, 1/4" ID x 150 ft., Green (IGGN02530-150-G)
- B B MANUFACTURING QD30L100, Timing Pulley, Cast Iron, Black Oxide, (QD30L100)
- B B MANUFACTURING 21MP037-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21MP037-6FA2)
- B B MANUFACTURING QD38-5M-25, Timing Pulley, Steel, Black Oxide, (QD38-5M-25)
- B B MANUFACTURING 28XL025-6FA3, Timing Pulley, Aluminum, Clear Anodized, (28XL025-6FA3)
- B B MANUFACTURING 25-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (25-2P09-6FA3)
- B B MANUFACTURING 90-5P25-2012, Timing Pulley, Cast Iron, Black Oxide, (90-5P25-2012)
- B B MANUFACTURING 40L050M6FA14, Timing Pulley (40L050M6FA14)
- B B Manufacturing Timing Belt Pulleys