Shop All Timing Belt Pulleys
B B Manufacturing
F224-14MX-37-40-F, Timing Pulley
Mfr # F224-14MX-37-40-F
Zoro # G305358520
product price: $1,940.48
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,940.48
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 39.19 inch
- Dimension F (In.) 2.13 inch
- Width 39.2 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F224-14MX-37-40-F
- Zoro # G305358520
- UPC # 195057212596
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 39.19 inch |
Dimension F (In.) | 2.13 inch |
Width | 39.2 inch |
Pitch Dia. (In.) | 39.3 inch |
Height | 39.2 inch |
Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 224 |
Material | Cast Iron |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Weight | 146 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS L2 HAZ LOC 2POS 4WAY W/3/8 PRT (L23XA452O000030)
- APACHE 1" Female Hose Barb (44029600)
- DAYTON Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA3A)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- B B MANUFACTURING 38-8P12-1210, Timing Pulley, Cast Iron, Black Oxide, (38-8P12-1210)
- B B MANUFACTURING 20H100-6FS7, Timing Pulley, Steel, Black Oxide (20H100-6FS7)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 44XL037-6A5, Timing Pulley, Aluminum, Clear Anodized, (44XL037-6A5)
- B B MANUFACTURING TL18L100-1008, Timing Pulley, Steel, Black Oxide, (TL18L100-1008)
- CONTINENTAL CONTITECH Gearbelt, Falcon HTC, 300 Teeth, 12mm (8GTR-2400-12)
- B B Manufacturing Pulleys & Sheaves