Shop All Timing Belt Pulleys
B B Manufacturing
F224-14M55-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F224-14M55-F
Zoro # G505358658
product price: $1,636.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,636.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 39.19 inch
- Dimension F (In.) 2.75 inch
- Material Cast Iron
- Pitch Dia. (In.) 39.3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F224-14M55-F
- Zoro # G505358658
- UPC # 195057822276
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 39.19 inch |
Dimension F (In.) | 2.75 inch |
Pitch Dia. (In.) | 39.3 inch |
Width | 39.19 inch |
Height | 2.75 inch |
Overall Length | 2.75 inch |
Length | 39.19 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Bushing |
Number of Teeth | 224 |
Weight | 191 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-193-S Two-Piece Clamping Collar (2C-193-S)
- MILTON INDUSTRIES $BODY Fem M-Style 1/4" (MIS-715)
- CAMOZZI Male Connector, 8MM OD X G1/8 (S6510 8-1/8)
- MILTON INDUSTRIES 3/8" NPT Male "M" Style Plug (733)
- B B MANUFACTURING 30-5P15-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30-5P15-6FA3)
- B B MANUFACTURING 14XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized (14XL037-6FA5)
- B B MANUFACTURING 27AT5/32-2, Timing Pulley, Aluminum (27AT5/32-2)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING QD26L050, Timing Pulley, Cast Iron, Black Oxide, (QD26L050)
- B B MANUFACTURING 26-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (26-3M09-6FA3)
- B B Manufacturing Pulleys & Sheaves