Shop All Timing Belt Pulleys
B B Manufacturing
F216-14MX-37-40-E, Timing Pulley
Mfr # F216-14MX-37-40-E
Zoro # G905358555
product price: $1,752.38
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,752.38
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 37.786 inch
- Material Cast Iron
- Width 37.8 inch
- Pitch Dia. (In.) 37.896 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F216-14MX-37-40-E
- Zoro # G905358555
- UPC # 195057212572
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 37.786 inch |
Width | 37.8 inch |
Pitch Dia. (In.) | 37.896 inch |
Dimension F (In.) | 2.13 inch |
Length | 2.5 inch |
Height | 37.8 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Material | Cast Iron |
Item | Timing Belt Pulley |
Number of Teeth | 216 |
Bore Type | Bushing |
Weight | 137 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 3/4, PK3 (EP121612)
- GATES Metric-Power V-Belts, XPA1332 (XPA1332)
- DYNABRADE Motor Vanes (25234)
- B B MANUFACTURING 10XL037M6FA6, Timing Pulley, Aluminum, Clear Anodized (10XL037M6FA6)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 38-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide, (38-14MX37-3020)
- B B MANUFACTURING TL14H100-1008, Timing Pulley, Steel, Black Oxide, (TL14H100-1008)
- B B MANUFACTURING 48-3P15-6A4, Timing Pulley, Aluminum, Clear Anodized, (48-3P15-6A4)
- POWERDRIVE Gearbelt Pulley, H, 36 Grooves (36HQ100)
- B B Manufacturing Timing Belt Pulleys