Shop All Timing Belt Pulleys
B B Manufacturing
F200-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F200-14MX37-3020
Zoro # G705357444
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys 3020
- Outside Dia. - Timing Belt Pulleys 34.979 inch
- Width 34.979 inch
- Dimension F (In.) 2.06 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F200-14MX37-3020
- Zoro # G705357444
- UPC # 195057906082
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 34.979 inch |
Width | 34.979 inch |
Dimension F (In.) | 2.06 inch |
Pitch Dia. (In.) | 35.089 inch |
Overall Length | 3 inch |
Length | 3 inch |
Height | 35 inch |
Details
Bushing Required - Timing Belt Pulleys | 3020 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Bore Type | Taper Lock Bushing |
Number of Teeth | 200 |
Weight | 122 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER FTAE2B10Q, Return Line, 10 micron (ZX-FTAE2B10Q)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (A5850 OLP)
- BESTORQ Kevlar V-Belt, 4L740LG (4L740LG)
- B B MANUFACTURING 21T5/10-2, Timing Pulley, Aluminum (21T5/10-2)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- B B MANUFACTURING 22MP025M6FA4, Timing Pulley, Aluminum, Clear Anodized, (22MP025M6FA4)
- B B MANUFACTURING 16T2.5/28-2, Timing Pulley, Aluminum (16T2.5/28-2)
- B B MANUFACTURING 10L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (10L050-6FA5)
- B B MANUFACTURING QD24-8M-30, Timing Pulley, Steel, Black Oxide, (QD24-8M-30)
- B B MANUFACTURING 27T5/24-2, Timing Pulley, Aluminum (27T5/24-2)
- B B Manufacturing Timing Belt Pulleys