Shop All Timing Belt Pulleys
B B Manufacturing
F200-14MX-37-40-F, Timing Pulley
Mfr # F200-14MX-37-40-F
Zoro # G705357406
product price: $1,533.33
/ea
Free Shipping & Returns
$1,533.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 34.979 inch
- Bore Type Bushing
- Pitch Dia. (In.) 35.089 inch
- Number of Teeth 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F200-14MX-37-40-F
- Zoro # G705357406
- UPC # 195057212565
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 34.979 inch |
Pitch Dia. (In.) | 35.089 inch |
Dimension F (In.) | 2.13 inch |
Width | 35 inch |
Height | 35 inch |
Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Number of Teeth | 200 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 126 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 1765 rpm (2RKY7)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- PLEWS-EDELMANN 6 oz. Epoxy Finish Pistol Oiler with 6" Rigid Spout (50-515)
- B B MANUFACTURING TL18L075-1108, Timing Pulley, Steel, Black Oxide, (TL18L075-1108)
- B B MANUFACTURING 17LF050X3/4, Timing Pulley, Steel, Black Oxide (17LF050X3/4)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 24-5M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (24-5M09-6FA3)
- B B MANUFACTURING 22L050-6FS6, Timing Pulley, Steel, Black Oxide, (22L050-6FS6)
- B B MANUFACTURING 34-8MX21-1610, Timing Pulley, Cast Iron, Black Oxide, (34-8MX21-1610)
- BANDO Ht QD Tb Pulley D, P32-8M-50 (P32-8M-50)
- B B Manufacturing Pulleys & Sheaves