Shop All Timing Belt Pulleys
B B Manufacturing
F192-14MX-37-40-F, Timing Pulley
Mfr # F192-14MX-37-40-F
Zoro # G905357411
product price: $1,455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 33.576 inch
- Dimension F (In.) 2.13 inch
- Pitch Dia. (In.) 33.686 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F192-14MX-37-40-F
- Zoro # G905357411
- UPC # 195057212541
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 33.576 inch |
Dimension F (In.) | 2.13 inch |
Pitch Dia. (In.) | 33.686 inch |
Width | 33.6 inch |
Length | 2.5 inch |
Height | 33.6 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Material | Cast Iron |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Number of Teeth | 192 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 141 lbs |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING EPDM Notched Belt 98% Efficient (BX42)
- CONTINENTAL CONTITECH 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (3VX1400)
- DODGE R30TL RIGID MALE FLANGE ASSY COUPLINGS/FLEX CLUTCH (003005)
- FENNER DRIVES Keyless Bushing, Dia. 2.9375 In., 11 Bolt (B122215)
- B B MANUFACTURING 16HG100, Timing Pulley, Steel (16HG100)
- B B MANUFACTURING 36T5/15-2, Timing Pulley, Aluminum (36T5/15-2)
- B B MANUFACTURING 30MP037-6FA3, Timing Pulley, Aluminum, Clear Anodized, (30MP037-6FA3)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING QD28L100, Timing Pulley, Cast Iron, Black Oxide, (QD28L100)
- B B MANUFACTURING QD18H100, Timing Pulley, Steel, Black Oxide, (QD18H100)
- B B MANUFACTURING 18XL037-SFP3, Timing Pulley, Plastic (18XL037-SFP3)
- B B Manufacturing Pulleys & Sheaves