Shop All Timing Belt Pulleys
B B Manufacturing
F192-14MX-37-40-E, Timing Pulley
Mfr # F192-14MX-37-40-E
Zoro # G105357501
product price: $1,414.29
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,414.29
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 33.576 inch
- Pitch Dia. (In.) 33.686 inch
- Width 33.6 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F192-14MX-37-40-E
- Zoro # G105357501
- UPC # 195057212534
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 33.576 inch |
Pitch Dia. (In.) | 33.686 inch |
Width | 33.6 inch |
Dimension F (In.) | 2.13 inch |
Length | 2.63 inch |
Height | 33.6 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Material | Cast Iron |
Bore Type | Bushing |
Number of Teeth | 192 |
Item | Timing Belt Pulley |
Weight | 143 lbs |
Standards | ISO 9001:2015 |
Finish | Black Oxide |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENNY Gas Air Compressor, 17 gal. Tank, 5.5 HP (K5HGA-17P)
- MILTON Reusable Hose End Fitting, 1/4 Mnpt (S-615)
- KOYO Needle Roller Brg, 2816, 1 3/4in Bore, Open (B-2816)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A312SD-024-D)
- B B MANUFACTURING 40LH050, Timing Pulley, Cast Iron (40LH050)
- B B MANUFACTURING 140-8MX21-2517, Timing Pulley, Cast Iron, Black Oxide (140-8MX21-2517)
- B B MANUFACTURING 36T5/19-2, Timing Pulley, Aluminum (36T5/19-2)
- B B MANUFACTURING 40XL037M6A10, Timing Pulley, Aluminum, Clear Anodized, (40XL037M6A10)
- B B MANUFACTURING 40T10/48-0, Timing Pulley, Aluminum (40T10/48-0)
- B B MANUFACTURING 24XL037-DFM4, Timing Pulley, Plastic (24XL037-DFM4)
- BROWNING Gearbelt Type 4 Synchronous Timing Pulley With Flange, 3/8 to 1 in Split Taper Bore, 2.119 in OD, (1055961)
- B B Manufacturing Pulleys & Sheaves