Shop All Timing Belt Pulleys
B B Manufacturing
F192-14M55-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F192-14M55-F
Zoro # G405357409
product price: $1,455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 33.576 inch
- Bore Type Bushing
- Pitch Dia. (In.) 33.686 inch
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F192-14M55-F
- Zoro # G405357409
- UPC # 195057822245
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 33.576 inch |
Pitch Dia. (In.) | 33.686 inch |
Dimension F (In.) | 2.75 inch |
Width | 33.576 inch |
Length | 33.576 inch |
Height | 2.75 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Material | Cast Iron |
Number of Teeth | 192 |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Weight | 152 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM764NA)
- TOMPKINS Hydraulic Fitting-Steel10MJ BULKHEAD UNION RUN TEE (2704-10-10-10)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- MILTON L Style Coupler, 1/4" FNPT (S-790)
- B B MANUFACTURING 42AT10/24-2, Timing Pulley, Aluminum (42AT10/24-2)
- B B MANUFACTURING F250-14M20-F, Timing Pulley (F250-14M20-F)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- B B MANUFACTURING 18-5M15-6FA3, Timing Pulley, Aluminum, Clear Anodized (18-5M15-6FA3)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- B B MANUFACTURING 13L100-6FS5, Timing Pulley, Steel, Black Oxide (13L100-6FS5)
- B B MANUFACTURING 30XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA6)
- B B Manufacturing Pulleys & Sheaves