Shop All Timing Belt Pulleys
B B Manufacturing
F180-14MX20-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F180-14MX20-F
Zoro # G005357465
product price: $1,119.05
/ea
Free Shipping & Returns
$1,119.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 31.47 inch
- Pitch Dia. (In.) 31.58 inch
- Bore Type Bushing
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F180-14MX20-F
- Zoro # G005357465
- UPC # 195057905924
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 31.47 inch |
Pitch Dia. (In.) | 31.58 inch |
Dimension F (In.) | 1.36 inch |
Width | 31.47 inch |
Length | 31.47 inch |
Height | 2.5 inch |
Overall Length | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Item | Timing Belt Pulley |
Material | Cast Iron |
Number of Teeth | 180 |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 113 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg, 6313-2NSEC3 (6313-2NSEC3)
- DIAMOND D Brush Seater, 4-3/4" L x 1-1/8" W x 5/8"H (BRSRX05MS)
- TRIM Chlorine Free Emulsion, 5 gal., Pail (E925/5)
- ZSI Python Hose Clamp, 3 1/4 to 4 1/4" (PY-6031)
- B B MANUFACTURING 13LF050X3/8, Timing Pulley, Steel, Black Oxide (13LF050X3/8)
- B B MANUFACTURING 12XL037-3FA2, Timing Pulley, Aluminum, Clear Anodized (12XL037-3FA2)
- B B MANUFACTURING 60-3M09-6A6, Timing Pulley (60-3M09-6A6)
- B B MANUFACTURING 38AT5/40-2, Timing Pulley, Aluminum (38AT5/40-2)
- B B MANUFACTURING 60MP037M6FA6, Timing Pulley, Aluminum, Clear Anodized, (60MP037M6FA6)
- B B MANUFACTURING 66AT10/20-2, Timing Pulley, Aluminum (66AT10/20-2)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B Manufacturing Pulleys & Sheaves