Shop All Timing Belt Pulleys
B B Manufacturing
F180-14MX-37-40-F, Timing Pulley
Mfr # F180-14MX-37-40-F
Zoro # G905357527
product price: $1,345.24
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,345.24
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 31.47 inch
- Material Cast Iron
- Number of Teeth 180
- Width 31.47 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F180-14MX-37-40-F
- Zoro # G905357527
- UPC # 195057212527
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 31.47 inch |
Width | 31.47 inch |
Pitch Dia. (In.) | 31.58 inch |
Dimension F (In.) | 2.13 inch |
Height | 31.47 inch |
Length | 2.63 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Material | Cast Iron |
Number of Teeth | 180 |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Weight | 133 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-FLOW Synthetic Food Grade Grease N.L.G.I. Gra (TF23004)
- MI-T-M Fuel Solenoid, 12V (44-0100)
- BANDO Hp-Sts S8M-1480 Tb, 150-S8M-1480 Hp (150-S8M-1480 HP)
- SOLBERG Filter Cartridge, 9 7/8 ID, 11 1/2 OD, 7 H (32-08)
- B B MANUFACTURING 24XL037-DFP4, Timing Pulley, Plastic (24XL037-DFP4)
- B B MANUFACTURING QD40L050, Timing Pulley, Cast Iron, Black Oxide, (QD40L050)
- B B MANUFACTURING 30-5M09-6FA5, Timing Pulley, Aluminum, Clear Anodized, (30-5M09-6FA5)
- B B MANUFACTURING 10MP012M6CA3, Timing Pulley, Aluminum, Clear Anodized (10MP012M6CA3)
- B B MANUFACTURING 30-14MX20-2012, Timing Pulley, Cast Iron, Black Oxide, (30-14MX20-2012)
- B B MANUFACTURING 28L100-6FS7, Timing Pulley, Steel, Black Oxide, (28L100-6FS7)
- CONTINENTAL CONTITECH Gearbelt Pulley, Bushed, H/QT, 32 Grooves (Y-32S-H)
- B B Manufacturing Timing Belt Pulleys