Shop All Timing Belt Pulleys
B B Manufacturing
F168-14MX-37-40-F, Timing Pulley
Mfr # F168-14MX-37-40-F
Zoro # G905357541
product price: $1,130.95
/ea
Free Shipping & Returns
$1,130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Width 29.365 inch
- Bore Type Bushing
- Number of Teeth 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F168-14MX-37-40-F
- Zoro # G905357541
- UPC # 195057212503
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Width | 29.365 inch |
Pitch Dia. (In.) | 29.475 inch |
Dimension F (In.) | 2.13 inch |
Length | 2.63 inch |
Height | 29.365 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Bore Type | Bushing |
Number of Teeth | 168 |
Item | Timing Belt Pulley |
Material | Cast Iron |
Finish | Black Oxide |
Weight | 114 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI B54 57Inch Outside Length, 1 Ribs (B54)
- PNEUMADYNE Toggle Valve, NC, Brass (C030101)
- D&D Timing Belt, 5M, 25 x 800mm PL, T160 (800-5M-25)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 96 (146596)
- B B MANUFACTURING 32-5P15-6FS6, Timing Pulley, Steel, Black Oxide, (32-5P15-6FS6)
- B B MANUFACTURING 15LF075X5/8, Timing Pulley, Steel, Black Oxide (15LF075X5/8)
- B B MANUFACTURING 40T10/24-2, Timing Pulley, Aluminum (40T10/24-2)
- B B MANUFACTURING 50-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (50-8MX36-2012)
- B B MANUFACTURING 31T10/25-2, Timing Pulley, Aluminum (31T10/25-2)
- B B MANUFACTURING 25MP025M6FA6, Timing Pulley, Aluminum, Clear Anodized, (25MP025M6FA6)
- BROWNING Gearbelt Type 1 Synchronous Timing Pulley With Flange, 1/2 in 1.76 in OD, 15 Grooves (1054741)
- B B Manufacturing Pulleys & Sheaves