Shop All Timing Belt Pulleys
B B Manufacturing
F168-14MX-37-40-E, Timing Pulley
Mfr # F168-14MX-37-40-E
Zoro # G705357512
product price: $1,163.99
/ea
Free Shipping & Returns
$1,163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Bore Type Bushing
- Dimension F (In.) 2.13 inch
- Pitch Dia. (In.) 29.475 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F168-14MX-37-40-E
- Zoro # G705357512
- UPC # 195057212497
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Dimension F (In.) | 2.13 inch |
Pitch Dia. (In.) | 29.475 inch |
Width | 29.365 inch |
Height | 29.365 inch |
Length | 2.63 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Bore Type | Bushing |
Number of Teeth | 168 |
Material | Cast Iron |
Item | Timing Belt Pulley |
Finish | Black Oxide |
Weight | 114 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Gmvu 04-02, Meter In Valve Series Right Angle Flow Control, 1/4" OD X 1/8" NPT (GMVU 04-02)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1/2, PK3 (EP162008)
- DIXON In-Line Air Lubricator, 1 in FNPT Port, 100 SCFM Flow Rate, 250 psi Pressure (PL500)
- KOYO Needle Roller Brg, 108, 5/8in Bore, Open (BH-108)
- B B MANUFACTURING 40-8MX12-2012SS, Timing Pulley, Stainless Steel (40-8MX12-2012SS)
- B B MANUFACTURING 12L050-6FA5, Timing Pulley, Aluminum, Clear Anodized (12L050-6FA5)
- B B MANUFACTURING 52-5MX15-1210, Timing Pulley, Cast Iron, Black Oxide, (52-5MX15-1210)
- B B MANUFACTURING 21MP012M6FA5, Timing Pulley, Aluminum, Clear Anodized, (21MP012M6FA5)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 21-3P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (21-3P09-6FA3)
- B B MANUFACTURING 12L075-6FS5, Timing Pulley, Steel, Black Oxide (12L075-6FS5)
- B B Manufacturing Pulleys & Sheaves