Shop All Timing Belt Pulleys
B B Manufacturing
F168-14M55-F, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F168-14M55-F
Zoro # G405357508
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 29.365 inch
- Material Cast Iron
- Width 29.365 inch
- Bore Type Bushing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # F168-14M55-F
- Zoro # G405357508
- UPC # 195057822221
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 29.365 inch |
Width | 29.365 inch |
Dimension F (In.) | 2.75 inch |
Pitch Dia. (In.) | 29.475 inch |
Height | 2.75 inch |
Length | 29.365 inch |
Overall Length | 2.75 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Material | Cast Iron |
Bore Type | Bushing |
Number of Teeth | 168 |
Item | Timing Belt Pulley |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 133 lbs |
Finish | Black Oxide |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (2517) Spk Roller Double Tb, D60CTB42 (D60CTB42)
- LINCOLN Grease Coupler, 19/32" dia. (G300)
- AIGNEP USA Elbow Connector, 33/64" Hex, 5/32" Tube (85110-53-02)
- SMC 16mm Bore Mini Air Cylinder 100mm Stroke (CDJ2B16-100Z-A)
- B B MANUFACTURING 18XL037-3FA4, Timing Pulley, Aluminum, Clear Anodized (18XL037-3FA4)
- B B MANUFACTURING 40T10/40-2, Timing Pulley, Aluminum (40T10/40-2)
- B B MANUFACTURING 21MP037M6FA4, Timing Pulley, Aluminum, Clear Anodized, (21MP037M6FA4)
- B B MANUFACTURING 24XL037-6FA5, Timing Pulley, Aluminum, Clear Anodized, (24XL037-6FA5)
- B B MANUFACTURING 22-3M09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (22-3M09-6FA3)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- POWERDRIVE Gearbelt Pulley, H, 24 Grooves (24HH100)
- B B Manufacturing Timing Belt Pulleys