Shop All Timing Belt Pulleys
B B Manufacturing
F154-14MX-37-40-F, Timing Pulley
Mfr # F154-14MX-37-40-F
Zoro # G505357514
product price: $969.99
/ea
Free Shipping & Returns
$969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys F
- Outside Dia. - Timing Belt Pulleys 26.909 inch
- Dimension F (In.) 2.13 inch
- Pitch Dia. (In.) 27.019 inch
- Number of Teeth 154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F154-14MX-37-40-F
- Zoro # G505357514
- UPC # 195057212480
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 26.909 inch |
Dimension F (In.) | 2.13 inch |
Pitch Dia. (In.) | 27.019 inch |
Width | 26.909 inch |
Length | 2.63 inch |
Height | 26.909 inch |
Details
Bushing Required - Timing Belt Pulleys | F |
Item | Timing Belt Pulley |
Number of Teeth | 154 |
Bore Type | Bushing |
Material | Cast Iron |
Finish | Black Oxide |
Weight | 83 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Regulator, 1/2 In. NPT, 90 cfm, 250 psi (07R318AC)
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RSNR JEM)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE5-18-184T, GP, TEFC, Rigid, 3 PH, 184T, 208-230/460V, 6.9 FLA (PEWWE5-18-184T)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 17 # of Teeth (60BS17H X 1 1/2)
- B B MANUFACTURING QD28L050, Timing Pulley, Cast Iron, Black Oxide, (QD28L050)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING TL20L050-1008, Timing Pulley, Steel, Black Oxide, (TL20L050-1008)
- B B MANUFACTURING 21L050-6FA6, Timing Pulley, Aluminum, Clear Anodized, (21L050-6FA6)
- B B MANUFACTURING 24L050M6FA14, Timing Pulley (24L050M6FA14)
- B B MANUFACTURING QD20L100, Timing Pulley, Steel, Black Oxide, (QD20L100)
- B B MANUFACTURING 32XL037-6FA6, Timing Pulley, Aluminum, Clear Anodized, (32XL037-6FA6)
- B B Manufacturing Timing Belt Pulleys