Shop All Timing Belt Pulleys
B B Manufacturing
F140-14MX20-E, Timing Pulley, Cast Iron, Black Oxide,
Mfr # F140-14MX20-E
Zoro # G105357570
product price: $726.19
/ea
Free Shipping & Returns
$726.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Required - Timing Belt Pulleys E
- Outside Dia. - Timing Belt Pulleys 24.452 inch
- Material Cast Iron
- Bore Type Bushing
- Pitch Dia. (In.) 24.562 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # F140-14MX20-E
- Zoro # G105357570
- UPC # 195057822467
- Country of Origin China
- Category Timing Belt Pulleys
Dimensions
Outside Dia. - Timing Belt Pulleys | 24.452 inch |
Pitch Dia. (In.) | 24.562 inch |
Width | 24.452 inch |
Dimension F (In.) | 1.36 inch |
Overall Length | 2.5 inch |
Length | 24.452 inch |
Height | 2.5 inch |
Details
Bushing Required - Timing Belt Pulleys | E |
Material | Cast Iron |
Item | Timing Belt Pulley |
Bore Type | Bushing |
Number of Teeth | 140 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Finish | Black Oxide |
Standards | ISO 9001:2015 |
Weight | 73 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR (3535) Hi-Cap Tb Sheave, 5 5V 1320 TB (5 5V 1320 TB)
- ZORO SELECT 1-1/2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT75)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 9.4 inch OD (4C90E)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- B B MANUFACTURING 12LF075X1/2, Timing Pulley, Steel, Black Oxide (12LF075X1/2)
- B B MANUFACTURING TL18L100-1108, Timing Pulley, Steel, Black Oxide, (TL18L100-1108)
- B B MANUFACTURING QD36-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD36-8M-20)
- B B MANUFACTURING TL18L050-1008, Timing Pulley, Steel, Black Oxide, (TL18L050-1008)
- B B MANUFACTURING 21-2P03-6FA2, Timing Pulley, Aluminum, Clear Anodized, (21-2P03-6FA2)
- B B MANUFACTURING 50-2P09-6FA3, Timing Pulley, Aluminum, Clear Anodized, (50-2P09-6FA3)
- BANDO Ht QD Tb Pulley Sh, P34-8M-30 (P34-8M-30)
- B B Manufacturing Pulleys & Sheaves