Shop All Tapered & QD Bushings
B B Manufacturing
EX80MM, QD Bushing, C45 Steel, Black Oxide
Mfr # Ex80mm
Zoro # G905367465
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 80.0 mm
- Length 3 inch
- Dimension B 3.834 inch
- Dimension L 2.75 inch
- Bolt Circle Dia. 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex80mm
- Zoro # G905367465
- UPC # 195057565135
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 80.0 mm |
Length | 3 inch |
Dimension B | 3.834 inch |
Dimension L | 2.75 inch |
Bolt Circle Dia. | 5 inch |
Dimension D | 6 inch |
Dimension E | 1.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MORB-FORB, 1-5/8-12, 1-1/16-12, Strt (FF1010-2012S)
- SOLBERG Filter Element, 2micron (02)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- KOYO Needle Roller Brg, 1610, 1in Bore, Open (BH-1610)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- B B MANUFACTURING SFx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SFx1-1/8)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING SDSx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/16)
- B B MANUFACTURING SDx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-7/16)
- B B MANUFACTURING 2012x32mmSS, TL Bushing, Stainless Steel (2012x32mmSS)
- DODGE 3535 X 2-3/8-KW Taper Lock Bushing (3535 2-3/8 KWY 5/8X5/16)
- B B Manufacturing Tapered & QD Bushings