Shop All Tapered & QD Bushings
B B Manufacturing
Ex3-3/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex3-3/8
Zoro # G705367214
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/8 inch
- Length 3 inch
- Dimension B 3.834 inch
- Material Steel
- Dimension L 2.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex3-3/8
- Zoro # G705367214
- UPC # 195057286580
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 3/8 inch |
Length | 3 inch |
Dimension B | 3.834 inch |
Dimension L | 2.75 inch |
Dimension E | 1.875 inch |
Dimension D | 6 inch |
Bolt Circle Dia. | 5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 15 In, 1/4 NPT (R2-4-15M)
- NOVAFLEX 2" ID x 25 ft Coupled Chemical Hose GN (CXPG200-25NN)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- D&D Timing Belt, 8M, 20 x 720mm PL, T90 (720-8M-20)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- B B MANUFACTURING Fx2-11/16, QD Bushing, C45 Steel, Black Oxide, (Fx2-11/16)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- POWERDRIVE QD Bushing, SH, 7/16-MPB (SH-1/2)
- B B Manufacturing Bushings