Shop All Tapered & QD Bushings
B B Manufacturing
Ex3-1/2, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex3-1/2
Zoro # G905367144
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 1/2 inch
- Length 3 inch
- Material Steel
- Dimension L 2.75 inch
- Bolt Circle Dia. 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex3-1/2
- Zoro # G905367144
- UPC # 195057286603
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3 1/2 inch |
Length | 3 inch |
Dimension L | 2.75 inch |
Bolt Circle Dia. | 5 inch |
Dimension B | 3.834 inch |
Dimension D | 6 inch |
Dimension E | 1.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- FOSTER Plug, Schrader Standard, Steel, 1/4" (SHD13)
- SPEEDAIRE Refrigerated Air Dryer (3YA52)
- SOLBERG Filter Silencer, 1/2 In MNPT, 8 CFM Max (FS-04-050)
- B B MANUFACTURING 1108x1/2, TL Bushing, C45 Steel, Black Oxide (1108x1/2)
- B B MANUFACTURING Ex2-7/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-7/16)
- B B MANUFACTURING JAx7/8, QD Bushing, C45 Steel, Black Oxide, (JAx7/8)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- B B Manufacturing Tapered & QD Bushings