Shop All Tapered & QD Bushings
B B Manufacturing
Ex2-7/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex2-7/16
Zoro # G105367180
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 7/16 inch
- Length 3 inch
- Dimension L 2.75 inch
- Material Steel
- Bolt Circle Dia. 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex2-7/16
- Zoro # G105367180
- UPC # 195057286436
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 7/16 inch |
Length | 3 inch |
Dimension L | 2.75 inch |
Bolt Circle Dia. | 5 inch |
Dimension D | 6 inch |
Dimension E | 1.875 inch |
Dimension B | 3.834 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 16.00" OD (5V1602)
- ZORO SELECT U-Cup Seal, 1"ID, 1-1/2"OD, 1/4"W, PK5 (2HZU9)
- BRENNAN INDUSTRIES 06MP-06FP-06FP Street Tee Forged, 2PK (5602-06-06-06-FG)
- PIX V-Belt, Cogged 3/8 X 36.5 (3VX365)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING P2x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P2x1-3/8)
- B B MANUFACTURING 1610x15mm, TL Bushing, C45 Steel, Black Oxide (1610x15mm)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING SKx1-3/4, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/4)
- B B MANUFACTURING SKx42mm, QD Bushing, C45 Steel, Black Oxide, (SKx42mm)
- B B Manufacturing Tapered & QD Bushings