Shop All Tapered & QD Bushings
B B Manufacturing
Ex2-3/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex2-3/8
Zoro # G305367164
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/8 inch
- Length 3 inch
- Material Steel
- Dimension D 6 inch
- Dimension L 2.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex2-3/8
- Zoro # G305367164
- UPC # 195057286429
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 3/8 inch |
Length | 3 inch |
Dimension D | 6 inch |
Dimension L | 2.75 inch |
Dimension E | 1.875 inch |
Bolt Circle Dia. | 5 inch |
Dimension B | 3.834 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ XL Timing Belts (190XL100)
- SCHNEIDER ELECTRIC ClimaSys forced vent. IP54, 850m3/h, 115V, with outlet grille and filter G2 (NSYCVF850M115PF)
- CHICAGO PNEUMATIC O-Ring, C079489 (C079489)
- DAYTON 4L420 V-Belt, 42" Outside Length, 1/2" Top Width, 1 Ribs (4L420)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING 2012-IDL-BUSH, Idler Bushing (2012-IDL-BUSH)
- B B MANUFACTURING Ex1, QD Bushing, C45 Steel, Black Oxide, (Ex1)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- ZORO SELECT ST Bushing, H, 1 3/16 in B Dia, 1.25 in L (HX1-3/16)
- B B Manufacturing Tapered & QD Bushings