Shop All Tapered & QD Bushings
B B Manufacturing
Ex2-1/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex2-1/8
Zoro # G005367235
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 1/8 inch
- Length 3 inch
- Dimension E 1.875 inch
- Material Steel
- Dimension D 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex2-1/8
- Zoro # G005367235
- UPC # 195057286382
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 1/8 inch |
Length | 3 inch |
Dimension E | 1.875 inch |
Dimension D | 6 inch |
Bolt Circle Dia. | 5 inch |
Dimension B | 3.834 inch |
Dimension L | 2.75 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE ELECTRIC Worldwide Electric Motor Slide Base W145T (W145T)
- SPEEDAIRE Black Air Compressor Cover (AG-S1002)
- TITAN HD Oval Motor Dual Run Capacitor, 440-370VAC (POCFD555A)
- GLOBAL GSCC-100-100-KW One-Piece Clamping Coupling with Keyway (GSCC-100-100-KW)
- B B MANUFACTURING 2517x65mm, TL Bushing, C45 Steel, Black Oxide, (2517x65mm)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING SDSx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-3/8)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING P1x1-1/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-1/8)
- DODGE 1610 X 5/8 Keyway Taper Locking Bushing (1610 X 5/8)
- B B Manufacturing Tapered & QD Bushings