Shop All Tapered & QD Bushings
B B Manufacturing
Ex2-13/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex2-13/16
Zoro # G905367243
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 13/16 inch
- Length 3 inch
- Bolt Circle Dia. 5 inch
- Dimension D 6 inch
- Dimension L 2.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex2-13/16
- Zoro # G905367243
- UPC # 195057286498
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 13/16 inch |
Length | 3 inch |
Bolt Circle Dia. | 5 inch |
Dimension D | 6 inch |
Dimension L | 2.75 inch |
Dimension B | 3.834 inch |
Dimension E | 1.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 0.5In Bore Dia (SS1616 ZZ FM222)
- MARATHON MOTORS Close-Coupled Pump Motor, 12.0/6.0A, 5 HP (184TTFBD6006)
- ENERPAC CB180040, PLUNGER (CB180040)
- HANSEN Brass, Female Half/Valved, 1 Inch Body (B8HP36)
- B B MANUFACTURING Q1x2, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2)
- B B MANUFACTURING 3020x2-5/16, TL Bushing, C45 Steel, Black Oxide, (3020x2-5/16)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING JAx16mm, QD Bushing, C45 Steel, Black Oxide, (JAx16mm)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING SKx2-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx2-3/8)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- B B Manufacturing Bushings