Shop All Tapered & QD Bushings
B B Manufacturing
Ex2-11/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex2-11/16
Zoro # G705367184
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 11/16 inch
- Length 3 inch
- Material Steel
- Dimension B 3.834 inch
- Dimension E 1.875 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex2-11/16
- Zoro # G705367184
- UPC # 195057286474
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 2 11/16 inch |
Length | 3 inch |
Dimension B | 3.834 inch |
Dimension E | 1.875 inch |
Dimension D | 6 inch |
Dimension L | 2.75 inch |
Bolt Circle Dia. | 5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX45 Cogged V-Belt, 48" Outside Length, 21/32" Top Width, 1 Ribs (5TXL8)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- DYNABRADE Ball Bearing (54537)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2000-8MGT-85 (TP2000-8MGT-85)
- B B MANUFACTURING SHx32mm, QD Bushing, C45 Steel, Black Oxide, (SHx32mm)
- B B MANUFACTURING 1108x7/8, TL Bushing, C45 Steel, Black Oxide (1108x7/8)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING JAx20mm, QD Bushing, C45 Steel, Black Oxide, (JAx20mm)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- B B MANUFACTURING Hx1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (Hx1-3/8)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- B B Manufacturing Tapered & QD Bushings