Shop All Tapered & QD Bushings
B B Manufacturing
Ex1, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex1
Zoro # G905367359
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 inch
- Length 3 inch
- Material Steel
- Dimension E 1.875 inch
- Dimension D 6 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex1
- Zoro # G905367359
- UPC # 195057286207
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 inch |
Length | 3 inch |
Dimension E | 1.875 inch |
Dimension D | 6 inch |
Bolt Circle Dia. | 5 inch |
Dimension L | 2.75 inch |
Dimension B | 3.834 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- BANDO Variable Speed, 3230Hv821 (3230HV821)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9351MPG, 10 micron, Outside-In (MF0502951)
- DAYTON 3L710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V794)
- B B MANUFACTURING SFx2-15/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-15/16)
- B B MANUFACTURING Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx5/8)
- B B MANUFACTURING JAx1-1/8, QD Bushing, C45 Steel, Black Oxide, (JAx1-1/8)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- B B MANUFACTURING Ex3-1/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-1/8)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 35mm (QT35MM)
- B B Manufacturing Bushings