Shop All Tapered & QD Bushings
B B Manufacturing
Ex1-7/16, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex1-7/16
Zoro # G405367149
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 inch
- Length 3 inch
- Dimension D 6 inch
- Dimension E 1.875 inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex1-7/16
- Zoro # G405367149
- UPC # 195057286276
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 7/16 inch |
Length | 3 inch |
Dimension D | 6 inch |
Dimension E | 1.875 inch |
Dimension L | 2.75 inch |
Dimension B | 3.834 inch |
Bolt Circle Dia. | 5 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T5-455-16 (T5-455-16)
- TIMKEN TRB Single Cone <4 OD, A6062-2 (A6062-2)
- COXREELS Spring Canister Assembly, Steel (8330-2)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 18 # of Teeth (50BS18H X 1 3/8)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING SKx1-3/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/16)
- B B MANUFACTURING SDx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SDx1-15/16)
- B B MANUFACTURING SKx1-15/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-15/16)
- B B MANUFACTURING 1610x1-1/4, TL Bushing, C45 Steel, Black Oxide (1610x1-1/4)
- B B MANUFACTURING Hx20mm, Split Taper Bushing, C45 Steel, Black Oxide, (Hx20mm)
- POWERDRIVE Bushing, Series 3020, 1.750" Bore (TL3020-1-3/4)
- B B Manufacturing Bushings