Shop All Tapered & QD Bushings
B B Manufacturing
Ex1-3/4, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex1-3/4
Zoro # G905367205
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 inch
- Length 3 inch
- Dimension E 1.875 inch
- Dimension B 3.834 inch
- Dimension L 2.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex1-3/4
- Zoro # G905367205
- UPC # 195057286320
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 3/4 inch |
Length | 3 inch |
Dimension E | 1.875 inch |
Dimension B | 3.834 inch |
Dimension L | 2.75 inch |
Bolt Circle Dia. | 5 inch |
Dimension D | 6 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Bore Type | Finished Bore |
Weight | 9 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- TIMKEN TIM 11315, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od (11315)
- REELCRAFT Hose Reel, 3/4in. dia., 50 ft., 1000 psi (CA33106 L)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set Makita CB350, CB351, 197244-2, CB-350 and 194160-9. - 2pcs/pack (K46)
- B B MANUFACTURING 2012x1-5/16, TL Bushing, C45 Steel, Black Oxide (2012x1-5/16)
- B B MANUFACTURING SDSx1-1/4, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/4)
- B B MANUFACTURING 1610-IDL-BUSH, Idler Bushing (1610-IDL-BUSH)
- B B MANUFACTURING SFx2-1/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-1/16)
- B B MANUFACTURING JAx5/8, QD Bushing, C45 Steel, Black Oxide, (JAx5/8)
- B B MANUFACTURING Fx2-7/8, QD Bushing, C45 Steel, Black Oxide, (Fx2-7/8)
- ZORO SELECT QD Bushing, SK, 60 mm B Dia, 1.875 in L (SKX60MM)
- B B Manufacturing Bushings