Shop All Tapered & QD Bushings
B B Manufacturing
Ex1-1/8, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex1-1/8
Zoro # G705367344
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/8 inch
- Length 3 inch
- Dimension D 6 inch
- Dimension E 1.875 inch
- Bolt Circle Dia. 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex1-1/8
- Zoro # G705367344
- UPC # 195057286221
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/8 inch |
Length | 3 inch |
Dimension D | 6 inch |
Dimension E | 1.875 inch |
Bolt Circle Dia. | 5 inch |
Dimension B | 3.834 inch |
Dimension L | 2.75 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B60 (B60)
- SMC Tube Cap, 4mm, Tube (KQ2C04-00A)
- DAYTON B300 V-Belt, 301" Outside Length, 21/32" Top Width, 1 Ribs (13V814)
- PIX Belt, C, 7/8 x 75 in. OC (C71)
- B B MANUFACTURING Ex2-15/16, QD Bushing, C45 Steel, Black Oxide, (Ex2-15/16)
- B B MANUFACTURING 2517x1-1/4, TL Bushing, C45 Steel, Black Oxide, (2517x1-1/4)
- B B MANUFACTURING SHx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SHx1-1/8)
- B B MANUFACTURING 2517x1-3/8, TL Bushing, C45 Steel, Black Oxide, (2517x1-3/8)
- B B MANUFACTURING SFx2-15/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-15/16)
- B B MANUFACTURING Q1x2-7/16, Split Taper Bushing, C45 Steel, Black Oxide, (Q1x2-7/16)
- GATES Bushing, Series 2012, Bore Dia 1.625 In (2012 1.5/8)
- B B Manufacturing Bushings