Shop All Tapered & QD Bushings
B B Manufacturing
Ex1-1/2, QD Bushing, C45 Steel, Black Oxide,
Mfr # Ex1-1/2
Zoro # G405367361
product price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 1/2 inch
- Length 3 inch
- Material Steel
- Bolt Circle Dia. 5 inch
- Dimension L 2.75 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # Ex1-1/2
- Zoro # G405367361
- UPC # 195057286283
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 1 1/2 inch |
Length | 3 inch |
Bolt Circle Dia. | 5 inch |
Dimension L | 2.75 inch |
Dimension D | 6 inch |
Dimension B | 3.834 inch |
Dimension E | 1.875 inch |
Details
Item - Tapered and QD Bushings | QD Bushing |
Material | Steel |
Weight | 9 lbs |
Bore Type | Finished Bore |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Pipe Close Nipple 1/8In Pipe, 3326X2 (3326X2)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 14 # of Teeth (80BS14H X 1 15/16)
- MILTON INDUSTRIES $PLUG Male 1/4" M-Style (MI727)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 1" Stroke (H1001)
- B B MANUFACTURING SFx30mm, QD Bushing, C45 Steel, Black Oxide, (SFx30mm)
- B B MANUFACTURING SKx1-1/2, QD Bushing, C45 Steel, Black Oxide, (SKx1-1/2)
- B B MANUFACTURING SFx2-3/16, QD Bushing, C45 Steel, Black Oxide, (SFx2-3/16)
- B B MANUFACTURING Ex3-3/8, QD Bushing, C45 Steel, Black Oxide, (Ex3-3/8)
- B B MANUFACTURING Gx5/8, Split Taper Bushing, C45 Steel, Black Oxide, (Gx5/8)
- B B MANUFACTURING SKx1-3/8, QD Bushing, C45 Steel, Black Oxide, (SKx1-3/8)
- B B MANUFACTURING P1x1-3/8, Split Taper Bushing, C45 Steel, Black Oxide, (P1x1-3/8)
- B B Manufacturing Bushings