Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-XL037, Clamping Plate
Mfr # CP-XL037
Zoro # G405368177
Sold in multiples of 6 for $68.94
$68.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Flat Belt Width (In.) 0.375 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Length 1.75 inch
- Height 3.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-XL037
- Zoro # G405368177
- UPC # 195057564749
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 0.375 inch |
Length | 1.75 inch |
Height | 3.5 inch |
Width | 3.375 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 0.051 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, Strt, PK5 (5RKX2)
- NACHI 7200 Series Angular Contact Precision Brg, 7203B (7203B)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY34)
- TRITAN Two Groove Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and SS, 2-in. OD (2AK20 X 3/4)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- BSC PREFERRED Wall Mount V-Belt Rack, 36in in Length with 8 Hooks (P-BR1)
- POWERDRIVE V-Belt Rule (3839 BELT RULE)
- IRWIN POWER-GRIP Screw and Bolt Extractor 7 Pc. Set (394100)
- B B Manufacturing Belt Tighteners & Accessories