Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-XL025, Clamping Plate
Mfr # CP-XL025
Zoro # G105368170
Sold in multiples of 6 for $67.50
$67.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Belt Width (In.) 0.25 inch
- Material Aluminum
- Width 1.25 inch
- Height 2.5 inch
- Length 2.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-XL025
- Zoro # G105368170
- UPC # 195057564732
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 0.25 inch |
Width | 1.25 inch |
Height | 2.5 inch |
Length | 2.5 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Weight | 0.051 lbs |
Standards | ISO 9001:2015 |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Relief Valve, 150 psi, ASME (136-0005RP)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.15 in OD (582B)
- NUMATICS Repair Kit Valve Parts And Accessory (CDXP-K3)
- SMC Hex Socket Head Male Adapter, 8mm (KQ2S08-01AS)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- FENNER DRIVES 3/4 Mini Trantorque (6202119)
- POWERDRIVE V-Belt Tension Checker (BELT TENSION CHECKER)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- B B Manufacturing Belt Tighteners & Accessories