Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-H100, Clamping Plate
Mfr # CP-H100
Zoro # G405368153
Sold in multiples of 3 for $66.45
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Flat Belt Width (In.) 1 inch
- Weight 0.5 lbs
- Length 1.875 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand B B Manufacturing
- MFR # CP-H100
- Zoro # G405368153
- UPC # 195057564794
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 1 inch |
Length | 1.875 inch |
Width | 4.5 inch |
Height | 4.5 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Weight | 0.5 lbs |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Auto Coupler, 3/8" Female NPT (PA101300AV)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- HASSAY SAVAGE CO Collard Bushing, # III, ID3/4 In, L 2.5 In (20348)
- SOLBERG Vacuum Filter, 1 In, 35 SCFM, Paper Media (CSL-842-100HC)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- B B MANUFACTURING CP-AT5-25, Clamping Plate (CP-AT5-25)
- B B MANUFACTURING CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-85)
- DAYCO Utility-Industrial Belt Measuring Tool, 93859 (93859)
- BROWNING Double Adjusting Drive Tightener, Steel (1296771)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- B B Manufacturing Belt Tighteners & Accessories