Shop All Belt Tighteners & Accessories
B B Manufacturing
CP-8M-85, Clamping Plate, Powerhouse HTD, Aluminum
Mfr # CP-8M-85
Zoro # G005368102
product price: $27.29
/ea
Sold in multiples of 3 for $81.87
$81.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Belt Width (In.) 3.346 inch
- Material Aluminum
- Height 3 inch
- Features Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Width 1.25 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand B B Manufacturing
- MFR # CP-8M-85
- Zoro # G005368102
- UPC # 195057564992
- Country of Origin China
- Category Belt Tighteners & Accessories
Dimensions
Flat Belt Width (In.) | 3.346 inch |
Height | 3 inch |
Width | 1.25 inch |
Length | 3 inch |
Details
Item | Clamping Plate |
Material | Aluminum |
Features | Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered. |
Standards | ISO 9001:2015 |
Weight | 1.3 lbs |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RRH3010, 30 ton Capacity, 10.13 in Stroke, Double-Acting, Hollow Plunger Hydraulic Cylinder (RRH3010)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 7.35" OD (704B)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71635108M)
- B B MANUFACTURING CP-8M-30, Clamping Plate, Powerhouse HTD, Aluminum (CP-8M-30)
- B B MANUFACTURING CP-AT10-25, Clamping Plate (CP-AT10-25)
- FENNER DRIVES Blue-Green Driver Pad Wear Indicator 500 (4912096)
- CONTINENTAL CONTITECH TensionRite Belt Frequency Meter (FREQUENCY METER)
- FENNER DRIVES Heat Iron Complete, Tip And Paddle (5700228)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- EAGLE BELTING Butt Welding Kit, 120V (5700200)
- B B Manufacturing Belt Tighteners & Accessories